{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 15 mm | |
Spanner length L | 239 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 23 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 14X15 | |
EAN / GTIN | 4045197160973 | |
Manufacturer number | 615950 14X15 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 14X15mm
on request
In stock
687 pieces in stock
BGN 12.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
BGN 12.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
436 pieces in stock
BGN 20.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 239 mm | 239 mm | 245 mm |
Width across flats 1 | 14 mm | 14 mm | 14 mm |
Width across flats 2 | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 22 mm | 22 mm | 22 mm |
maximum ring ⌀ D2 max | 23 mm | 23 mm | 23 mm |
Type of product | Spanner | Spanner | Spanner |