{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 263 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 14X17 | |
EAN / GTIN | 4045197441751 | |
Manufacturer number | 615950 14X17 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked 14X17 mm
on request
In stock
81 pieces in stock
BGN 16.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
BGN 16.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
491 pieces in stock
BGN 33.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
625 pieces in stock
BGN 24.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | chrome plated | phosphated | chrome-plated | matt chrome-plated |
Spanner length L | 263 | 263 | 195 | 245 |
Width across flats 1 | 14 | 14 | 14 | 14 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 22 | 22 | 27.4 | 22 |
maximum ring ⌀ D2 max | 27 | 27 | 31.4 | 27 |
Type of product | Spanner | Spanner | Spanner | Spanner |