{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 21 mm | |
Width across flats 2 | 23 mm | |
Spanner length L | 325 mm | |
maximum ring ⌀ D1 max | 32 mm | |
maximum ring ⌀ D2 max | 35 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 21X23 | |
EAN / GTIN | 4045197331311 | |
Manufacturer number | 615950 21X23 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked 21X23 mm
on request
In stock
724 pieces in stock
BGN 24.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
513 pieces in stock
BGN 23.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
237 pieces in stock
BGN 38.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 325 | 325 | 315 |
Width across flats 1 | 21 | 21 | 21 |
Width across flats 2 | 23 | 23 | 23 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 32 | 32 | 32 |
maximum ring ⌀ D2 max | 35 | 35 | 35 |
Type of product | Spanner | Spanner | Spanner |