{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 13 mm | |
Spanner length L | 216 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 21 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 10X13 | |
EAN / GTIN | 4045197160942 | |
Manufacturer number | 615950 10X13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 10X13 mm
on request
In stock
331 pieces in stock
BGN 14.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
615 pieces in stock
BGN 10.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
270 pieces in stock
BGN 22.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 216 | 216 | 220 |
Width across flats 1 | 10 | 10 | 10 |
Width across flats 2 | 13 | 13 | 13 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 16 | 16 | 16 |
maximum ring ⌀ D2 max | 21 | 21 | 21 |
Type of product | Spanner | Spanner | Spanner |