{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 26 mm - 26.9 mm | |
Reach L1 | 39 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 260-039-32A-1.5D | |
Manufacturer's designation | DCN 260-039-32A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 26 | |
EAN / GTIN | 7291075290639 | |
Manufacturer number | 3203107 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 26
on request
Available in 1-2 weeks
0 pieces in stock
BGN 1,036.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
BGN 933.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 1.5×D | 1.5×D |
Use for drilling | concave ;convex ;Drilling through a stack ;Cross drilling | limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Shank ⌀ Ds | 32 | 32 |
Shank length Ls | 60 | 60 |
Reach L1 | 39 | 41 |
Series | SUMOCHAM | HiPer-Drill |