ISCAR SUMOCHAM drill body Weldon shank DCN A 10,5

Article no.: 231702 10,5
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Use for drilling: concave; convex; Drilling through a stack; Cross drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
Version 1.5×D
Shank ISO 9766
Use for drilling concave; convex; Drilling through a stack; Cross drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 10.5 mm - 10.9 mm
Reach L1 16 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Iscar item designation DCN 105-016-16A-1.5D
Manufacturer's designation DCN 105-016-16A-1.5D
Type of product Insdexable Drill

Identification numbers & Classifications

Article number 231702 10,5
EAN / GTIN 7291075290745
Manufacturer number 3203339

Description

Version:

SUMOCHAM interchangeable head drilling system for highly efficient drilling with interchangeable cutting edges. Unique clamping mechanism for convenient fixing of the cutter insert without additional clamping screw. Versatile material use due to comprehensive cutter insert range. Optimum tool stability with simultaneously helical coolant channels for high concentricity and lowest possible axial run-out of the bore. Other available versions: base body with round shank, base body for machining chamfers on bores when a chamfer ring is attached, base body especially for use in multi-spindle, sliding headstock and production lathes.
Tolerance class: IT8-IT9, concentricity: 0.03 mm.

Application:

With drilling heads No. 231740231790.

Supplied with:

Drill body incl. assembly key for drilling heads.

Note:

  • Always select a strategy with medium cutting speeds and high feed rates.
  • No rapid traverse and no spindle anti-clockwise rotation during retraction.
  • Drilling convex / concave surfaces: Radius of curvature > 15 × DC required, reduce feed rate by up to 50%.
  • For cross holes, the maximum permissible diameter is 1/4 of the nominal diameter DC.
  • Stack drilling requires stable conditions, reduce gaps between workpiece elements.
  • Oblique drill entry and exit up to 7° inclination possible with reduced feed rate (approx. 20 - 30%).
  • Designation convention: DCN [size]-[L1]-[⌀DS]A-[L/D]
    Examples:
    No. 231702 6 DCN 060-009-12A-1.5D
    No. 231705 6 DCN 060-018-12A-3D

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart