{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 22 mm - 22.9 mm | |
Reach L1 | 33 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Iscar item designation | DCN 220-033-25A-1.5D | |
Manufacturer's designation | DCN 220-033-25A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 22 | |
EAN / GTIN | 7291075290592 | |
Manufacturer number | 3202609 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 1.5×D, Size: 22
on request
In stock
1 pieces in stock
BGN 843.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 793.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 1.5×D | 1.5×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 25 mm | 25 mm |
Shank length Ls | 56 mm | 56 mm |
Reach L1 | 33 mm | 35 mm |