{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 14.5 mm - 14.9 mm | |
Reach L1 | 22 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 145-022-16A-1.5D | |
Manufacturer's designation | DCN 145-022-16A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 14,5 | |
EAN / GTIN | 7291075290783 | |
Manufacturer number | 3203355 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 14,5
on request
Available in 1-2 weeks
0 pieces in stock
BGN 562.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 533.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 14.5 ;14.9 | 14.5 ;14.99 |
Number of cutting edges Z | 2 | 2 |
Use for drilling | concave ;convex ;Drilling through a stack ;Cross drilling | limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 48 | 48 |
Type of product | Insdexable Drill | Indexable drill |