{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 125 mm | |
Number of effective inserts Zeff | 12 | |
Number of indexable inserts | 12 | |
Shank type | with bore | |
maximum cutting depth ae max | 33 mm | |
Collar length L1 | 30.5 mm | |
Overall length Ltot | 45 mm | |
Mounting bore ⌀ | 32 mm | |
Slot width ap | 14 mm | |
Manufacturer's designation | FDN D125-14-32-XN13 | |
Type of product | Side milling cutter |
Article number | 227712 125/12 | |
EAN / GTIN | 7291075311228 | |
Manufacturer number | 3106219 |