This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sliding drawer with runners, Front height: 80mm

Article no.: 920140 80

Select article variation and quantity

Front height (mm) Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series Workstation
Front height 80 mm
Usable height 65 mm
Usable width 320 mm
Usable depth 520 mm
Shell height 40 mm
with individual drawer release system no
Type of product Drawer

Identification & Classification

Article number 920140 80
Manufacturer number 920140 80
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

As described under No. 920100/920110

Note:

300 mm drawer suitable for suspension files.

From the same series "Workstation" View all

Direct purchase

Sign in to your Account

To shopping cart