{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Series | Workstation | |
Safe working load | 25 kg | |
Weight | 1.3 kg | |
Type of product | Monitor/keyboard bracket |
Article number | 928178 1 | |
EAN / GTIN | 4062406113421 | |
Manufacturer number | 928178 1 |