{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment workstation | 700-1000 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 100 kg | |
Type of height adjustment | electrical | |
Insert thickness | 40 mm | |
Height adjustment | 25 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Serie | Workstation | |
Height adjustment range (worktop surface) from − to | 700 mm - 1,000 mm | |
Width | 1,100 mm | |
Worktop length | 1,000 mm | |
Worktop depth | 1,000 mm | |
Worktop thickness | 40 mm | |
Material of worktop | Strip wood core with Eluplan plastic covering | |
Worktop covering | Eluplan (plastic), (linoleum covering) | |
Surface worktop | anti-static, highly abrasion-resistant, medium hardness, not colour-fast | |
Colour of worktop surface | dark grey | |
Weight | 65 kg | |
Type of product | Corner workstation |
Article number | 920080 | |
EAN / GTIN | 4045197169068 | |
Manufacturer number | 920080 |