Multifix, suitable for type: 300

Article no.: 928201 300
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

suitable for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Height 90 mm
Width 240 mm
Usable width 234 mm
Inclination angle 0 degrees; 20 degrees; 30 degrees
suitable for type 300
Safe working load 50 kg
Weight 0.7 kg
Type of product Multifix rail

Identification & Classification

Article number 928201 300
Copy
EAN / GTIN 4062406113438
Copy
Manufacturer number 928201 300
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-function rail of aluminium. For use with Easyfix hooks and holders, open storage bins, magnetic holders and shadowboards, together with lighting unit No. 928630 (from size 1000). Installation by direct attachment.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with GARANT easyFix base plate No. 955820 size 2.

Note:

Narrow version GARANT easyFix hooks and holders suitable to only a limited extent.

Downloads & documents

Suitable products

From the same series "Workstation" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart