This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sliding drawer with runners, Front height: 140mm

Article no.: 920140 140

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series Workstation
Front height 140 mm
Usable height 125 mm
Usable width 320 mm
Usable depth 520 mm
Shell height 120 mm
with individual drawer release system no
Type of product Drawer

Identification numbers & Classifications

Article number 920140 140
Manufacturer number 920140 140

Description

Version:

As described under No. 920100/920110

Note:

300 mm drawer suitable for suspension files.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart