{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 150 mm | |
overall length | 200 mm | |
Drive profile | Hexagon socket | |
Material of handle | Elastomer | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 627447 6 | |
EAN / GTIN | 7610733256549 | |
Manufacturer number | 1207.6-150 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 6mm
on request
In stock
120 pieces in stock
US $ 22.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 9.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
467 pieces in stock
US $ 9.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
792 pieces in stock
US $ 7.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 200 mm | 182 mm | 182 mm | 182 mm |
Blade length | 150 mm | 150 mm | 150 mm | 150 mm |
Surface | chrome-plated | |||
Hexagon | 6 mm | 6 mm | 6 mm | 6 mm |
Material of handle | Elastomer | |||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |