Hexagon screwdriver, with T-handle, Hexagon: 3mm

Article no.: 627447 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
456 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Blade length 100 mm
overall length 145 mm
Drive profile Hexagon socket
Material of handle Elastomer
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627447 3
EAN / GTIN 7610733287437
Manufacturer number 1206.3-100

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional elasticity. Surface chrome-plated. Size 4 − 10 with side drive.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver, with T-handle, Hexagon: 3mm

Hexagon screwdriver, with T-handle, Hexagon: 3mm

on request
In stock
456 pieces in stock
US $ 10.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
264 pieces in stock
US $ 7.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
375 pieces in stock
US $ 8.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
838 pieces in stock
US $ 9.00
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 13.86
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon socket Hexagon screwdriver Hexagon screwdriver Hexagon socket Hexagon socket
overall length 145 mm 175 mm 175 mm 146 mm 146 mm
Blade length 100 mm 150 mm 150 mm 100 mm 100 mm
Hexagon 3 mm 3 mm 3 mm 3 mm 3 mm
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart