{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Blade length | 150 mm | |
overall length | 187 mm | |
Drive profile | Hexagon socket | |
Material of handle | Elastomer | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 627447 5 | |
EAN / GTIN | 7610733256532 | |
Manufacturer number | 1207.5-150 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle 5 mm
on request
In stock
131 pieces in stock
US $ 17.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
US $ 8.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
381 pieces in stock
US $ 9.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,901 pieces in stock
US $ 7.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 187 | 182 | 182 | 182 |
Blade length | 150 | 150 | 150 | 150 |
Surface | chrome-plated | |||
Hexagon | 5 | 5 | 5 | 5 |
Material of handle | Elastomer | |||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |