{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Blade length | 200 mm | |
overall length | 245 mm | |
Drive profile | Hexagon socket | |
Material of handle | Elastomer | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 627447 10 | |
EAN / GTIN | 7610733256563 | |
Manufacturer number | 1207.10-200 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 10mm
on request
In stock
62 pieces in stock
US $ 37.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
248 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
197 pieces in stock
US $ 20.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
US $ 19.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 245 mm | 235 mm | 235 mm | 235 mm |
Blade length | 200 mm | 200 mm | 200 mm | 200 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |