Hexagon screwdriver, with T-handle 4 mm

Article no.: 627447 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
131 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Hexagon 4 mm
Blade length 150 mm
overall length 187 mm
Drive profile Hexagon socket
Material of handle Elastomer
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627447 4
EAN / GTIN 7610733256525
Manufacturer number 1207.4-150

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional elasticity. Surface chrome-plated. Size 4 − 10 with side drive.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart