{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/8 inch | |
Spanner length L | 180 mm | |
maximum jaw height h1 | 8 mm | |
maximum ring height h2 max | 13 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 5/8 | |
EAN / GTIN | 4018754020188 | |
Manufacturer number | 40483636 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, imperial 5/8 in
on request
In stock
168 pieces in stock
US $ 30.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,757 pieces in stock
US $ 11.26
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 8 | 8 |
Ring setting | 15 | 15 |
Spanner length L | 180 | 201 |
Width across flats | imperial | imperial |
Width across flats | 5/8 | 5/8 |
maximum ring height h2 max | 13 | 13 |
Type of product | Spanner | Spanner |