{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 13 | |
Ring setting | 15 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613510 13ZOLL | |
EAN / GTIN | 4018754080892 | |
Manufacturer number | 96404808 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner set 13ZOLL
on request
In stock
46 pieces in stock
US $ 418.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
302 pieces in stock
US $ 175.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 13 | 13 |
Surface | chrome-plated over nickel | chrome-plated |
Ring setting | 15 | 15 |
Width across flats | imperial | imperial |
Material | Chrome alloy steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |