{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 inch | |
Spanner length L | 105 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 1/4 | |
EAN / GTIN | 4018754020096 | |
Manufacturer number | 40481616 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, imperial, Width across flats: 1/4in
on request
In stock
558 pieces in stock
US $ 17.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
323 pieces in stock
US $ 6.28
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 4 mm | 4 mm |
Ring setting | 15 degrees | 15 degrees |
Spanner length L | 105 mm | 101 mm |
Width across flats | imperial | imperial |
Width across flats | 1/4 inch | 1/4 inch |
maximum ring height h2 max | 6 mm | 6 mm |
Type of product | Spanner | Spanner |