{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15/64 inch | |
Spanner length L | 95 mm | |
maximum jaw height h1 | 3 mm | |
maximum ring height h2 max | 3.2 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 15/64 | |
EAN / GTIN | 4018754020089 | |
Manufacturer number | 40481515 |