{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/16 inch | |
Spanner length L | 115 mm | |
maximum jaw height h1 | 4.5 mm | |
maximum ring height h2 max | 7 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 5/16 | |
EAN / GTIN | 4018754020119 | |
Manufacturer number | 40482020 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, imperial 5/16 in
on request
In stock
676 pieces in stock
US $ 18.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
191 pieces in stock
US $ 6.75
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 4.5 | 4.5 |
Ring setting | 15 | 15 |
Spanner length L | 115 | 121 |
Width across flats | imperial | imperial |
Width across flats | 5/16 | 5/16 |
maximum ring height h2 max | 7 | 7 |
Type of product | Spanner | Spanner |