{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 23 | |
Ring setting | 15 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613510 23 | |
EAN / GTIN | 4018754058303 | |
Manufacturer number | 91131351 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |