{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/2 inch | |
Spanner length L | 160 mm | |
maximum jaw height h1 | 6.5 mm | |
maximum ring height h2 max | 11 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 1/2 | |
EAN / GTIN | 4018754020157 | |
Manufacturer number | 40483232 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, imperial 1/2 in
on request
In stock
159 pieces in stock
US $ 22.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
489 pieces in stock
US $ 8.94
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 6.5 mm | 6.5 mm |
Ring setting | 15 degrees | 15 degrees |
Spanner length L | 160 mm | 171 mm |
Width across flats | imperial | imperial |
Width across flats | 1/2 inch | 1/2 inch |
maximum ring height h2 max | 11 mm | 11 mm |
Type of product | Spanner | Spanner |