{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | F0618 | |
Shape description | round arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 F0618 | |
Manufacturer number | 4007220936887 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: F0618 |
on request
In stock
Available in 3-4 working days
79 pieces in stock
79 pieces available in 3-4 working days
US $ 28.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
46 pieces in stock
46 pieces available in 3-4 working days
US $ 31.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
178 pieces in stock
178 pieces available in 3-4 working days
US $ 19.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
31 pieces in stock
31 pieces available in 3-4 working days
US $ 26.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
US $ 28.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
25 pieces in stock
25 pieces available in 3-4 working days
US $ 33.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
111 pieces in stock
111 pieces available in 3-4 working days
US $ 27.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | round arch | round arch | round arch | round arch | round arch | round arch | round arch | round arch |
Overall length | 55 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |