{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G1020 | |
Shape description | Pointed arch | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 G1020 | |
Manufacturer number | 4007220937013 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: G1020 |
on request
In stock
27 pieces in stock
US $ 45.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 49.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
US $ 44.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Head ⌀ | 10 mm | 10 mm | 10 mm | 10 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | coarse | coarse | very fine | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm |