{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G1225 | |
Shape description | Pointed arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 G1225 | |
Manufacturer number | 4007220937082 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: G1225 |
on request
In stock
140 pieces in stock
US $ 40.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
US $ 55.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
US $ 61.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Pointed arch | Pointed arch | Pointed arch | Pointed arch |
Overall length | 70 mm | 70 mm | 70 mm | 70 mm |
Head ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | Carbide | Carbide | Carbide AlCrN | Carbide AlTiN |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |