{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C0616 | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 C0616 | |
Manufacturer number | 4007220937129 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: C0616 |
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 26.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
42 pieces in stock
42 pieces available in 3-4 working days
US $ 28.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
18 pieces in stock
18 pieces available in 3-4 working days
US $ 30.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
60 pieces in stock
60 pieces available in 3-4 working days
US $ 33.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | ball nose | ball nose | ball nose | ball nose | ball nose |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide AlCrN | Carbide AlTiN |
Tooth type abbreviation | STEEL | Z steel | INOX | Z steel | INOX |
Toothing grit designation | coarse | coarse | coarse | coarse | coarse |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr |