{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D0807 | |
Shape description | ball | |
Head ⌀ | 8 mm | |
Head length | 7 mm | |
Overall length | 47 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 D0807 | |
Manufacturer number | 4007220936849 |
This article |
Recommendations |
|||
---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: D0807 |
on request
In stock
160 pieces in stock
US $ 28.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 31.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
US $ 28.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 47 mm | 47 mm | 47 mm | 47 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Toothing grit designation | coarse | fine | very coarse (NF/Alu) | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr |
Head length | 7 mm | 7 mm | 7 mm | 7 mm |