Mini insert for internal threading right-hand, HB720, Pitch: 1,5mm

Article no.: 270140 1,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 38.67 / Piece
  • from 10 Piece
    US $ 32.22 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
54 pieces in stock 54 pieces available in 3-4 working days

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: M/MF
  • Flank angle: 60
  • Standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Pitch 1.5 mm
Grade HB720
Thread type M/MF
Flank angle 60 degrees
Standard DIN 13
Insert size ⌀ d 6 mm
Insert thickness T 3.8 mm
Tip centre offset L3 4.58 mm
Minimum advance hmin 0.87 mm
Thread tip-face distance Y 0.9 mm
Pitch angle 3 degrees
Number of passes 6 - 10
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270140 1,5
EAN / GTIN 4045197560544
Manufacturer number 270140 1,5

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart