Mini insert for internal boring out, with chip breaker right-hand 7,8 mm

Article no.: 270021 7,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 31.72 / Piece
  • from 10 Piece
    US $ 26.43 / Piece
on request
In stock
98 pieces in stock

Product details

Technical Data

Series Mini
Minimum ⌀ Dmin 7.8 mm
Grade HB720
Insert size ⌀ d 6 mm
Insert thickness T 3.65 mm
Tip centre offset L3 4.65 mm
maximum cutting depth tmax 1.3 mm
Radius R 0.2 mm
Wedge angle α 70 degrees
Feed f 0.02 mm/rev. - 0.03 mm/rev.
maximum cutting depth ap max 0.15 mm - 0.5 mm
Coating TiCN
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270021 7,8
EAN / GTIN 4062406564872

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart