Mini insert for internal copying right-hand 7,8 mm

Article no.: 270040 7,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 32.47 / Piece
  • from 10 Piece
    US $ 27.07 / Piece
on request
In stock
167 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Mini
Minimum ⌀ Dmin 7.8 mm
Grade HB720
Insert size ⌀ d 6 mm
Insert thickness T 3.65 mm
Tip centre offset L3 4.65 mm
maximum cutting depth tmax 1.2 mm
Radius R 0.2 mm
Wedge angle α 43 degrees
Feed f 0.02 mm/rev. - 0.03 mm/rev.
maximum cutting depth ap max 0.15 mm - 0.5 mm
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270040 7,8
EAN / GTIN 4045197560148
Manufacturer number 270040 7,8

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart