Mini insert for internal chamfering right-hand, HB720, ⌀ Dmin: 8mm

Article no.: 270060 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 37.16 / Piece
  • from 10 Piece
    US $ 30.97 / Piece
on request
In stock Available in 3-4 working days
138 pieces in stock 138 pieces available in 3-4 working days

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Minimum ⌀ Dmin 8 mm
Grade HB720
Insert size ⌀ d 6 mm
Insert thickness T 3.8 mm
Tip centre offset L3 4.65 mm
maximum cutting depth tmax 1 mm
Radius R 0.2 mm
Chamfer width W 1.3 mm
Wedge angle α 45 degrees
Feed f 0.02 mm/rev. - 0.03 mm/rev.
maximum cutting depth ap max 0.15 mm - 0.5 mm
Type of product Mini indexable insert

Identification & Classification

Article number 270060 8
EAN / GTIN 4045197560186
Manufacturer number 270060 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart