Mini insert for internal threading right-hand, HB720, Pitch: 0,5mm

Article no.: 270140 0,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 38.67 / Piece
  • from 10 Piece
    US $ 32.22 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
43 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: M/MF
  • Flank angle: 60
  • Standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Pitch 0.5 mm
Grade HB720
Thread type M/MF
Flank angle 60 degrees
Standard DIN 13
Insert size ⌀ d 6 mm
Insert thickness T 3.8 mm
Tip centre offset L3 3.86 mm
Minimum advance hmin 0.29 mm
Thread tip-face distance Y 0.35 mm
Pitch angle 1 degrees
Number of passes 4 - 6
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270140 0,5
EAN / GTIN 4045197560643
Manufacturer number 270140 0,5

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart