Mini insert for internal grooving, full radius right-hand, HB720, ⌀ Dmin / w: 11/1,2mm

Article no.: 270050 11/1,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 29.46 / Piece
  • from 10 Piece
    US $ 24.55 / Piece
on request
In stock
19 pieces in stock

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 11 mm
Grade HB720
Insert size ⌀ d 8 mm
Groove width w 1.2 mm
Insert thickness T 4 mm
Tip centre offset L3 6.7 mm
Radius R 0.6 mm
maximum cutting depth tmax 2.3 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Series Mini
Tool material Carbide
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270050 11/1,2
EAN / GTIN 4062406566241
Manufacturer number 270050 11/1,2

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart