Mini boring bar, carbide, right-hand, Overhang L1 / insert size d: 29/8mm

Article no.: 270006 29/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Overhang L1 / insert size d (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Shank ⌀ Ds 12 mm
Insert size 08 mm
Application type right-hand
Through-coolant yes
Clamping height L2 11.5 mm
Head length L1 29 mm
Overall length L 95 mm
Insert screw 279815 11
Type of product Boring bar

Identification numbers & Classifications

Article number 270006 29/8
EAN / GTIN 4045197928979
Manufacturer number 270006 29/8

Description

Version:

Low-vibration carbide shank with soldered steel head and hardened insert seat.
  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to perform.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini boring bar, carbide, right-hand, Overhang L<sub>1</sub> / insert size d: 29/8mm

Mini boring bar, carbide, right-hand, Overhang L1 / insert size d: 29/8mm

on request
In stock
12 pieces in stock
US $ 250.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 178.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
US $ 324.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
US $ 205.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 280.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 204.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
US $ 144.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 269.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 205.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 134.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 329.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 256.81
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 263.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 353.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 358.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
US $ 280.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 144.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 166.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 327.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 341.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 242.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 191.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 142.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 142.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 139.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 175.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 175.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 198.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
Overall length L 95 mm 125 mm 150 mm 150 mm 140 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 150 mm 140 mm 100 mm 150 mm 100 mm 100 mm 90.5 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100.5 mm 120 mm 80.5 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 08 mm 6 mm 6 mm 6 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 5 mm 6 mm 5 mm 5 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 06 mm 08 mm 06 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 11 mm 7 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 7 mm 8 mm 7 mm 9 mm 9 mm 9.5 mm 9 mm 8 mm 9 mm 8 mm 9 mm 9 mm 5.6 mm 9.15 mm 6.4 mm 6.4 mm 8.5 mm 9 mm 9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 6.9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 9 mm 9 mm 8 mm 7 mm 8 mm 7.2 mm 6.5 mm 9 mm 8.5 mm 9 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart