{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Centron® | |
Nominal ⌀ D | 69 | |
Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
for inch ⌀ | 2 23/32 inch | |
Base body size | 65 | |
Screw for base body | 239655 20IP3 | |
Centring tip size | 65 | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239655 8IP2 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236650 69 | |
EAN / GTIN | 4047109095328 | |
Manufacturer number | V46 50690 |