{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Centron® | |
Nominal ⌀ D | 20 | |
Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 20 | |
Screw for base body | 239655 8IP | |
Centring tip size | 20 | |
ISO code indexable insert | WOEX 030204 | |
Set of insert screws | 239655 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number |
236650 20
Copy |
|
EAN / GTIN |
4047109293380
Copy |
|
Manufacturer number |
V46 50201
Copy |
|
Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |