{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Centron® | |
Nominal ⌀ D | 50 | |
Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
for inch ⌀ | 1 31/32 inch | |
Base body size | 46 | |
Screw for base body | 239655 20IP | |
Centring tip size | 46 | |
ISO code indexable insert | WOEX 06T304 | |
Pack of insert screws | 239655 10IP (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236650 50 | |
EAN / GTIN | 4047109081635 | |
Manufacturer number | V46 50500 |