KOMET KUB Centron® drill head 27 mm

Article no.: 236650 27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Use for drilling: Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Centron®
    Nominal ⌀ D 27
    Use for drilling Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
    Through-coolant yes
    for inch ⌀ 1 1/16 inch
    Base body size 26
    Screw for base body 239652 6IP2
    Centring tip size 26
    ISO code indexable insert WOEX 040304
    Pack of insert screws 239655 6IP (0.6 Nm)
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236650 27
    EAN / GTIN 4047109025592
    Manufacturer number V46 50270

    Description

    Version:

    • Process reliable up to 8 (9)×D.
    • Centring by centring point and slide bars.
    • Stiff joint between base body and drill head.
    • ⌀ of the slide bars is matched to indexable inserts with 0.4 mm edge radii. For through holes the ⌀ of the slide bars can be adjusted by means of shims.

    Application:

    • For rotating and stationary as well as vertical and horizontal use in all materials.
    • With centring tips No. 236655236657.
    • With indexable inserts No. 236740237080.

    Suitable for:

    Base body No. 236652236654.

    Supplied with:

    Drill head including slide bars (spare slide bars No. 236658).
    From ⌀ 65 mm with indexable insert cartridges (cartridge for the outer indexable insert adjustable + 1 mm on the ⌀).

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart