{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 200 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 213 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229700 | |
Shim | 229750 | |
Clamp screw for shim | 229702 (SW5; 6.0 Nm) | |
Type of product | Face mill |
Article number | 222800 200/10 | |
EAN / GTIN | 4960664602407 | |
Manufacturer number | THN04485 |
This article |
Recommendations |
|
---|---|---|
Indexable face mill 47.5° MFPN45 200/10 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 2,275.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 1,437.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 10 |
Mounting bore ⌀ | 60 | 60 |
Overall length Ltot | 63 | 63 |
Through-coolant | no | yes |
suitable indexable insert | PN.. 1205 | SE.. 1203.. |
Shank type | with bore | with bore |
Type of product | Face mill | Face mill |