PNMU 1205 ANER-SM, PR1535, Type: INOX

Article no.: 222812 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 32.43 / Piece
  • from 10 Piece
    US $ 27.03 / Piece
on request
In stock Available in 3-4 working days
227 pieces in stock 227 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-SM
Type INOX
Grade PR1535
Tool material Carbide
Feed fz per tooth 0.07 − 0.27 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification & Classification

Article number 222812 INOX
EAN / GTIN 4960664686131
Manufacturer number TLC05054
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart