PNMU 1205 ANER-SM, CA6535, Type: S

Article no.: 222819 S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 30.89 / Piece
  • from 10 Piece
    US $ 25.74 / Piece
on request
In stock
134 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-SM
Type S
Grade CA6535
Tool material Carbide
Feed fz per tooth 0.06 − 0.15 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222819 S
EAN / GTIN 4960664686520
Manufacturer number TMA05054

Application Table

INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
220
Ti > 850 N/mm²
S
40
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart