{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 76 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229701 | |
Type of product | Face mill |
Article number | 222800 63/6 | |
EAN / GTIN | 4960664602490 | |
Manufacturer number | THN04500 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Indexable face mill 47.5° MFPN45, with bore, ⌀ D / number of teeth Z: 63/6mm
on request
In stock
6 pieces in stock
US $ 672.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 550.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 743.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 550.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 526.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Through-coolant | no | yes | yes | no | yes |
suitable indexable insert | PN.. 1205 | SE.. 1204.. | SN.U; ON.U | SE.. 1204.. | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Type of product | Face mill | Face mill | Face mill | Face mill | Face mill |