PNMU 1205 ANER-GH, PR1525, Type: ST1400

Article no.: 222807 ST1400
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
559 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-GH
Type ST1400
Grade PR1525
Tool material Carbide
Feed fz per tooth 0.2 − 0.65 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222807 ST1400
EAN / GTIN 4960664671205
Manufacturer number TLB05052

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Compare with similar products

This article


Recommendations


PNMU 1205 ANER-GH, PR1525, Type: ST1400

PNMU 1205 ANER-GH, PR1525, Type: ST1400

on request
In stock
559 pieces in stock
US $ 27.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,517 pieces in stock
from 1  Pieces
US $ 24.02
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
816 pieces in stock
from 1  Pieces
US $ 20.47
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.06
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 10 5 5
ISO code indexable insert PNMU 1205 ANER-GH POMX 10T5ZEER M POMX 0704ZEER M
Tool material Carbide Carbide Carbide
Grade PR1525 HB9540 HB9540
Type ST1400 ST1400 ST1400
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart