{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 29 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 79 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.61 degrees | |
Ramping length L for αmax | 28.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 50/4 | |
EAN / GTIN | 4059782501515 | |
Manufacturer number | 5673504 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 50/4 mm
on request
In stock
6 pieces in stock
US $ 602.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 439.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 356.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 444.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Mounting bore ⌀ | 22 | 22 | 22 | 22 |
Setting angle κ | 12 | 12 | 11 | 16 |
Milling application | Circular milling ;Plunging ;Ramping | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Plunging ;Ramping ;Plunging |
Overall length Ltot | 40 | 40 | 40 | 50 |
suitable indexable insert | XD.. 1205 | XD.. 120408 | XDM.120516 | XOMU146715 |
Fz Helix | 0.7 | 0.7 | 0.8 | 0.8 |