X.LT...ER-D41 12 mm

Article no.: 221935 12
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 40.91 / Piece
  • from 10 Piece
    US $ 34.09 / Piece
on request
In stock
85 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDLT120508-ER-D41
    Indexable insert size 12
    Type UNI
    Corner radius 0.8 mm
    Grade SP6519
    Tool material Carbide
    Programming radius at ap max 2.5 mm
    Feed fz per tooth 0.3 mm - 2.5 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221935 12
    EAN / GTIN 2050002058668
    Manufacturer number 5654220

    Application Table

    Steel < 500 N/mm²
    P
    280
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    185
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    210
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    220
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Particularly thick indexable inserts with ground wiper chamfer.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart