X.LT...ER-D41, SP6519, Indexable insert size: 09mm

Article no.: 221935 09
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 33.67 / Piece
  • from 10 Piece
    US $ 28.06 / Piece
on request
In stock Available in 3-4 working days
156 pieces in stock 156 pieces available in 3-4 working days

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT090408-ER-D41
Indexable insert size 09
Type UNI
Corner radius 0.8 mm
Grade SP6519
Tool material Carbide
Programming radius at ap max 2.01 mm
Feed fz per tooth 0.3 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221935 09
EAN / GTIN 2050002058651
Manufacturer number 5652490

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
210
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart